X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP29400634 "Scroll" 1 Bulb Wall Sconce

Item: KP29400634
Finish: Silver Plated
Online Availability: Available for immediate shipment

List Price: $465.00

Price: $325.50



Details and Dimensions

Height 23"
Width 18-1/2"
Extension From Wall 8-1/2"
Backplate Dimension 6'' x 4-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Black
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Shade Color Black