George Kovacs KP2611615B "Madake" Desk Lamp

Item: KP2611615B
Finish: Dorian Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 25-1/2"
Width 25"
Number of Bulbs 1
Bulb Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Shade Metal
Shade Material Metal
Switch Type On/Off
Voltage 120V