George Kovacs KP257037 "Reading Room" Floor Lamp
| Item: | KP257037 |
| Finish: | Restoration Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.14 (Pricing is for Restoration Bronze)
Details and Dimensions
| Height | 71" |
| Width | 33-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | (1) 150W Medium, (1) 25W GU9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 175 W |
| Lighting Direction | Up / Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Switch Type | Hi/Low |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 27 lbs |
| Additional Information | Includes CFL bulbs, regular incandescent can also be used. |


