George Kovacs KP211084 "Classic" Table Lamp
| Item: | KP211084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $136.07
Details and Dimensions
| Height | 21-1/2" |
| Width | 28-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Total Fixture Wattage | 35 W |
| Lighting Direction | Down Light |
| Shade | Metal |
| Shade Material | Metal |
| Switch Type | On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


