X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP194084 "Alecia's Necklace" Drum Pendant

Item: KP194084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $435.00

Price: $304.50



Details and Dimensions

Height 8"
Width 18"
Diameter 18"
Length 18"
Overall Height 51"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade White Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 9 lbs
Includes Etched Diffuser