X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP188084 "Drum" Floor Lamp

Item: KP188084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 62"
Width 19"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Down Light
Shade White Linen
Shade Material Fabric
Switch Type Base Dimmer
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 14 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.