X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP1455613 "Squared" Mid Sized Chandelier

Item: KP1455613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $555.00

Price: $370.19



Details and Dimensions

Height 18"
Width 23-1/4"
Diameter 23-1/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Glass Type Clear / Inside Etched
Shade Material Glass
Weight 14-2/5 lbs
Voltage 120V
Energy Star No