George Kovacs KP1000617 "Comfy Eyes" Floor Lamp

Item: KP1000617
Finish: Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $89.94



Details and Dimensions

Height 60"
Width 17"
Number of Bulbs 1
Bulb Type GX10Q-4
Bulb(s) Included Yes
Max. Wattage Per Bulb 27 W
Total Fixture Wattage 27 W
Lighting Direction Down Light
Shade Polycarbonate
Shade Material Plastic
Switch Type Hi/Low
Suitable Installation Dry
Voltage 120V
Weight 10 lbs