Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP031077
George Kovacs KP031077 "Bling Bling" Drum Pendant
| Item: | KP031077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 8" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Steel with Crystals |
| Shade Material | Metal |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 4 lbs |


