Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KGKTH4216467 "GK Lightrail" Track Lighting Track Head

Item: KGKTH4216467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment

List Price: $40.50

Price: $24.30

Details and Dimensions

Height 8-3/4"
Width 3"
Length 3"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Etched Opal
Voltage 120V
Weight 1 lb
Lamp Type GU10
To Be Used With George Kovacs Low Voltage Lightrail Kits