X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP3808077 "Soft" Torchiere Lamp

Item: KP3808077
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 70"
Diameter 16"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear with Interior Frosted White
Shade Material Glass