X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP1001567 "Comfy Eyes" Desk Lamp

Item: KP1001567
Finish: Chestnut
Online Availability: Available for immediate shipment

List Price: $110.85

Price: $77.60 (Pricing is for Chestnut)



Details and Dimensions

Height 26-1/2"
Width 7"
Length 17"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 27 W
Total Fixture Wattage 27 W
Shade Material Plastic