X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCGS975SEDSS Gas Range

Item: GCGS975SEDSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material "Stainless Steel, Deep Recessed"
Burner Type Sealed
Control Location Front
Control Type Glass Touch Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 225 lbs
Oven Interior Dimensions 24W x 19H x 20-5/8D
Overall Depth 26-1/2"
Overall Height 37-3/16"
Overall Width 30"
Volts/Hertz/Amps 120V; 60Hz; 15A
Temperature Management System TrueTemp System
Range Configuration Range with Storage Drawer
Control Features Control Lock Capability
Electronic Clock & Timer
Auto Self Clean
Delay Clean Option
Oven Meat Probe
Audible Preheat Signal
Auto Recipe Conversion
Delay Bake Option (Time Bake)
Self-Clean Cool Down Time Display
Digipad Numeric Entry
In-Oven Broiling
Auto Oven Shut-Off
Automatic Oven Timer (Time Bake)
Rack Type 3 Oven Racks
Number of Burners 5
Ignition System Electronic