X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCYE23TSDSS French Door Refrigerator

Item: GCYE23TSDSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 23.1cu ft
Refrigerator Capacity 16.1cu ft
Freezer Capacity 7.0cu ft
Temperature Management System TwinChill™ Evaporators
Defrost Type Frost Guard
Ice Maker Type Space Saving Ice
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 3
Weight 365 lbs
Overall Depth 31-1/4"
Depth With Door Open 43-3/8"
Overall Height 69-7/8"
Overall Width 35-3/4"
Side Air Clearances 0-1/8"
Back Air Clearances 2"
Top Air Clearance 1"
Installation Type Counter-Depth
Control Type External Touch Color LCD
Control Features LCD Screen Controls
LCD Screen Controls
Hot Water
Precise Fill
Indicator Lights Water Filter
Star-K Compliant Yes
Eco-Friendly Energy Star
Water/Ice Dispenser Type Cubes, Crushed Ice and Water
CEC Approved Yes