Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

GE Cafe Series GCW9000SDSS Warming Drawer

Item: GCW9000SDSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 1.9cu ft
ADA Compliant Yes
Cabinet Width 30"
Cutout Dimensions 23-1/2D x 28-1/2W
Weight 59 lbs
Overall Depth 23-3/4"
Overall Height 10-1/2"
Overall Width 30"
Additional Information Temperature Control
Humidity Control
Indicator Lights Power On