X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCT959STSS Double Electric Wall Oven

Item: GCT959STSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28 1/2 x 51 13/16 x 23 1/2
Weight 249 lbs
Oven Interior Dimensions 24 x 17 1/2 x 18 1/4 Lower 24 x 17 1/2 x 18 1/4 Upper
Overall Depth 23-1/4"
Overall Height 52-5/8"
Overall Width 29-11/16"
Control Type Glass Touch Controls
Rack Type 2 Heavy Duty Handle Racks (Each Oven) 1 Heavy Duty Handle Extension Rack (Each Oven) 7 Embossed Rack Positions Each Oven
Control Features Electronic Clock & Kitchen Timer
Auto Recipe Conversion
Optional Clock Display
Proof Mode
Control Lock Capability
Audible Preheat Signal
Delay Clean Option
Warm Mode
Delay Bake Option w/Cook & Hold
C or F Programmable
Hi/Low Broil
Digipad Numeric Entry(Single Line)
Automatic Oven Meat Probe
Temperature Management System TrueTemp System
Star-K Compliant Yes