X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCSA1201RSS "Advantium" Convection Microwave

Item: GCSA1201RSS
Finish: Stainless Steel/Black


Details and Dimensions

Total Capacity 1.70cu ft
Installation Type Over-The-Range
Control Type Glass Touch Controls; Dial
Microwave Watts 925 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 13-5/8
Weight 86 lbs
Overall Depth 15-3/8"
Overall Height 16-4/9"
Overall Width 29-15/16"
Cabinet Width 30"
Volts/Hertz/Amps 120V: 60Hz
Control Features Add Time - Dial
Repeat Last
Cooking Complete Reminder
My Recipes-Up to 30
Delay Start
Display On/Off
Clock
Demo Mode
Help Pad
Clear/Off
Reminder (24Hr.)
Start/Pause
Exhaust Fan Hi/Med/Low/Off
Features Convection Cooking