X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCGS990SETSS Gas Range

Item: GCGS990SETSS
Finish: Stainless (with gray case)


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.7cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Digital Temperature DisplayGlass Touch Controls Oven Control - Single Knob QuickSet VI
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 225 lbs
Oven Interior Dimensions 24 x 13 x 20
Overall Depth 29-1/4"
Overall Height 37-1/4"
Overall Width 30"
Volts/Hertz/Amps 120V; 60Hz; 15A
Temperature Management System True Temp System
Range Configuration Double Oven Range
Control Features Auto Recipe Conversion
Oven Meat Probe
Delay Bake Option(Time Bake)
Electronic Clock and Timer
Delay Clean Option
Self-Clean Cool Down Time Display
Control Lock Capability
Auto Over Shut-Off w/Override
Automatic Oven Timer(Time Bake)
Audible Preheat Signal
Digipad Numeric Entry
In-Oven Broiling
Rack Type 2 Heavy-Duty and 1 Roller Rack
Number of Burners 5
View Similar Products