X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCGS985SETSS Gas Range

Item: GCGS985SETSS
Finish: Stainless (with gray case)


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Digital Temperature DisplayGlass Touch Controls Oven Control - Single Knob QuickSet VI
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 225 lbs
Oven Interior Dimensions 24 x 17-1/2 x 20 - Upper; 20-3/4 x 4-3/4 x 16 - Baking Drawer
Overall Depth 28-3/8"
Overall Height 37-1/5"
Overall Width 30"
Volts/Hertz/Amps 120V; 60Hz; 15A
Temperature Management System True Temp System
Range Configuration Range with Baking Drawer
Control Features Automatic Oven Timer(Time Bake)
Audible Preheat Signal
Digipad Numeric Entry
In-Oven Broiling
Auto Recipe Conversion
Oven Meat Probe
Delay Bake Option(Time Bake)
Electronic Clock and Timer
Delay Clean Option
Self-Clean Cool Down Time Display
Control Lock Capability
Auto Oven Shut-Off
Rack Type 3 Heavy-Duty Self-Clean Oven Racks
Number of Burners 5