X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GCEB1590SSSS Convection Microwave

Item: GCEB1590SSSS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.5cu ft
Installation Type Countertop
Microwave Watts 1000 Watts
Sound Volume Control Yes
Express Cook Instant-On
Rack Type Removable Oven Rack - Pedestal
Power Levels 10
Timer (On/Off) Yes
Turntable 12-3/4
Weight 52 lbs
Overall Depth 19-7/8"
Depth With Door Open 90 37-3/8"
Overall Height 14-7/8"
Overall Width 22-5/8"
Frequency 2450MHz
Cavity (W x H x D) 15-1/4 x 10-7/8 x 15-1/4
Control Features Add 30 Seconds (Instant-On)
Child Lock
Display On/Off
Auto & Time Defrost
Time Cook I & II
Cooking Complete Reminder
Clock
Features Convection Cooking
View Similar Products