X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Cafe Series GC2S985SETSS Dual Fuel Range

Item: GC2S985SETSS
Finish: Stainless (with gray case)


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Digital Temperature Display Glass Touch Controls QuickSet VI
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 225 lbs
Oven Interior Dimensions 24 x 17 1/2 x 20
Overall Depth 28-3/8"
Overall Height 37-1/5"
Overall Width 30"
Volts/Hertz/Amps 208/240V; 60Hz; 40A
Temperature Management System True Temp System
Range Configuration Range with Baking Drawer
Control Features Self-Clean Cool Down Time Display
Oven Meat Probe
Control Lock Capability
Auto Oven Shut-Off
Automatic Oven Timer(Time Bake)
Delay Clean Option
Audible Preheat Signal
Digipad Numeric Entry
In-Oven Broiling
Auto Recipe Conversion
Delay Bake Option(Time Bake)
Electronic Clock and Timer
Rack Type 3 Heavy-Duty Self-Clean Oven Racks
Number of Burners 5
View Similar Products