Gatco G850 "Latitude 2" Hand Rail
| Item: | G850 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.53 (Pricing is for Chrome)
Details and Dimensions
| Bar Length | 12" |
| Length | 12" |
| Height | 3-1/4" |
| Extension From Wall | 3-1/2" |


