Gatco GAT845 Hand Rail
| Item: | GAT845 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $48.89
Details and Dimensions
| Bar Length | 24" |
| Length | 24" |
| Height | 3-1/4" |
| Extension From Wall | 3-1/2" |


