X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G782 "Bathroom Essentials" Paper Holder

Item: G782
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $35.70

Price: $30.70 (Pricing is for Chrome)



Details and Dimensions

Mount Type Recessed
Overall Length 6-1/4"
Overall Width 3-1/9"
Overall Height 6-1/4"
Extension From Wall 1-1/9"
Features Recessed Paper Holder
Additional Information Mounting Bracket Sold Separately