Gatco G4876 "Philadelphia" Vanity Shelf
| Item: | G4876 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $97.77 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 20-1/8" |
| Overall Height | 2-1/2" |
| Construction | Solid Brass |
| Extension From Wall | 5-1/8" |
| Shelf Type | "20"" Curved Glass Vanity Shelf" |


