Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G4846 "Max" Vanity Shelf

Item: G4846
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Width 20-1/8"
Overall Height 2-1/4"
Construction Solid Brass
Extension From Wall 5-1/2"
Shelf Type "20"" Curved Glass Vanity Shelf"
Glass Thickness 8mm