Gatco G4806 "Oldenburg" Vanity Shelf

Item: G4806
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $74.23 (Pricing is for Chrome)



Details and Dimensions

Overall Width 20-1/8"
Overall Height 2-7/8"
Construction Solid Brass
Extension From Wall 4-3/4"
Shelf Type "20"" Curved Glass Vanity Shelf"
Glass Thickness 8mm