X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G4166 "Shelby" Vanity Shelf

Item: G4166
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $59.40

Price: $48.76



Details and Dimensions

Width 20"
Height 2-9/16"
Extension From Wall 5-1/2"
Features 8mm Tempered Glass