Gatco G4146 "Jewel" Vanity Shelf
| Item: | G4146 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.93 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 20" |
| Overall Height | 5" |
| Construction | Metal |
| Shelf Type | "20"" Glass Vanity Shelf" |


