Gatco G1590 "Spa" Soap Dish
| Item: | G1590 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.90 (Pricing is for Chrome)
Details and Dimensions
| Mount Type | Corner Mount |
| Length | 9-3/4" |
| Width | 6" |
| Construction | Stainless Steel |
| Features | • Corner Wall Mounted Soap Tray |


