Gatco G1563 "Bleu" Square/Rectangular Mirror
| Item: | G1563 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.98 (Pricing is for Chrome)
Details and Dimensions
| Height | 22" |
| Width | 30" |
| Construction | Solid Brass |


