X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G1561 "Latitude 2" Square/Rectangular Mirror

Item: G1561
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $172.20

Price: $148.09 (Pricing is for Chrome)



Details and Dimensions

Height 30"
Width 22"
Construction Solid Brass