Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
G1428
Gatco G1428 "Oldenburg" Magnifying Mirror
| Item: | G1428 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $152.09 (Pricing is for Satin Nickel)
Details and Dimensions
| Magnification | 3X |
| Diameter | 12-1/2" |
| Mount Type | Wall Mount |
| Height | 10-1/4" |
| Includes | Solid Brass |


