Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
G1427
Gatco G1427 "Oldenburg" Magnifying Mirror
| Item: | G1427 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.45 (Pricing is for Chrome)
Details and Dimensions
| Magnification | 3X |
| Diameter | 12-1/2" |
| Mount Type | Wall Mount |
| Height | 10-1/4" |
| Includes | Solid Brass |


