Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
GC1410
Gatco GC1410 Magnifying Mirror
| Item: | GC1410 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.06
Details and Dimensions
| Magnification | 3X |
| Diameter | 7-1/2" |
| Length | 14" |
| Construction | Brass |
| Features | • Fully Adjustable |


