Gatco GC1348 "Perfect Solutions" Square/Rectangular Mirror

Item: GC1348
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $99.58



Details and Dimensions

Height 20"
Width 8"
Construction