Gatco GAT880 "Tiara" Hand Rail
| Item: | GAT880 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $126.74
Details and Dimensions
| Length | 24" |
| Material | Solid Brass |


