X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco GAT862 "Marina" Grab Bar

Item: GAT862
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Length 12"
Material Solid Brass