Gatco G860 "Marina" Hand Rail
| Item: | G860 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.42 (Pricing is for Chrome)
Details and Dimensions
| Length | 24" |
| Material | Solid Brass |


