Gatco G821 "Marina" Shower Curtain Rod
| Item: | G821 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.42 (Pricing is for Satin Nickel)
Details and Dimensions
| Length | 72" |
| Includes | Rod Ends |
| Features | • Curtain Rings Sold Separately |
| Material | Solid Brass |


