X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G819 "Marina" Shower Curtain Rod

Item: G819
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 72"
Includes Rod Ends
Features Curtain Rings Sold Separately
Material Solid Brass