Gatco GC5859R "Marina" Round Mirror
| Item: | GC5859R |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.53 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 19-1/2" |
| Width | 19-1/2" |
| Construction | Solid Brass |
| Features | • Tilts To Your Desired Angle For Greater Range Of View |


