X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G4961 "Franciscan" Oval Mirror

Item: G4961
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 32"
Overall Width 28-1/2"
Width 24"
Extension From Wall 3-1/10"