Gatco G4736 "Bleu" Vanity Shelf
| Item: | G4736 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.79 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 17-3/10" |
| Overall Height | 2-3/5" |
| Construction | Metal |
| Shelf Type | "17"" Tempered Glass Shelf" |


