Gatco G4681 "Channel" Towel Bar

Item: G4681
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $32.51 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Construction Brass
Bar Diameter 1"