Gatco G4656 "Chenille" Vanity Shelf

Item: G4656
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $51.60



Details and Dimensions

Overall Width 20"
Overall Height 5"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type "20"" Tempered Glass Shelf"