X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G4626 "Camden" Vanity Shelf

Item: G4626
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Overall Width 20"
Overall Height 5"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type "20"" Tempered Glass Shelf"