X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G4589LG "Laurel Avenue" Oval Mirror

Item: G4589LG
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Height 32"
Width 23-1/2"
Construction Solid Brass
Features Tilts To Your Desired Angle For Greater Range Of View