Gatco G4586 "Laurel Avenue" Vanity Shelf

Item: G4586
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $65.18 (Pricing is for Polished Nickel)



Details and Dimensions

Overall Width 20"
Overall Height 5"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type "20"" Tempered Glass Shelf"