Gatco G4369S "Charlotte" Square/Rectangular Mirror
| Item: | G4369S |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $130.03 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 31-1/2" |
| Width | 24" |
| Construction | Solid Brass |
| Features | • Tilts To Your Desired Angle For Greater Range Of View |


